Panel For Enclosure, 72" x 60", Type 3R, 4, 4X, 12/13, Steel

Item #: 0789895

Cat #: A72P60G

UPC: 783510150327

$ 1125.39 EA
Company wide:
3 in stock
Panel For Enclosure, 72 Inch x 60 Inch, Type 3R, 4, 4X, 12/13, Steel/Galvanized

Overview

Panel For Enclosure, 72 Inch x 60 Inch, Type 3R, 4, 4X, 12/13, Steel/Galvanized

Panel for Free-Stand Single- and Dual-Access One-Door Enclosures with Mounting Channel. Panels can be positioned anywhere along horizontal mounting channels (see dimension drawing Sections B-B for limitations). Half-length panels can be located in the upper or lower portion of the enclosure.

Also known as: 783510150327, A72P60G, HOFA72P60G

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Width: 60 in
Height: 72 in
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Width: 60 in
Material: Steel
Height: 72 in
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4