200a 2p Gd Ss N3r 240v Fusible Sw.

Item #: 0789890

Cat #: TG3224R

UPC: 783164008548

$ 819.81 EA
Company wide:
0 in stock
Documents & Guides
- Designed For Residential And Light Commercial Applications Where Duty Isnot Severe- Listed Per Ul Standard 98, Enclosed And Dead Front Switches- Csa Certified- Ul Service Entrance Rated When Installed In Accordance With The National Electrical Code- Meets NEMA Enclosed Switch Standard Ks1-1990 For Type General Duty- 60c And 75c Conductor Rating- Features Quick-make, Quick-break Mechanisms (30-200 Amps)- 30-200 Amp Fusible Switches Are Rated 100,000 Rms Amps, Sym Ic When Used With Class R Fuses. Refer To Buylog To Order Appropriate Class R Fusing Kit- Bottom-feed Version Available For 200-600 Amp, NEMA 1 Only- Fusible And Non-fusible Switches Available(consult Buylog For Interrupt Ratings)

Overview

- Designed For Residential And Light Commercial Applications Where Duty Isnot Severe- Listed Per Ul Standard 98, Enclosed And Dead Front Switches- Csa Certified- Ul Service Entrance Rated When Installed In Accordance With The National Electrical Code- Meets NEMA Enclosed Switch Standard Ks1-1990 For Type General Duty- 60c And 75c Conductor Rating- Features Quick-make, Quick-break Mechanisms (30-200 Amps)- 30-200 Amp Fusible Switches Are Rated 100,000 Rms Amps, Sym Ic When Used With Class R Fuses. Refer To Buylog To Order Appropriate Class R Fusing Kit- Bottom-feed Version Available For 200-600 Amp, NEMA 1 Only- Fusible And Non-fusible Switches Available(consult Buylog For Interrupt Ratings)

GE’s general duty safety switches are available in 30-600 amps, 240 Vac, 250 Vdc maximum in both fusible and non-fusible units, and in NEMA Type 1 (indoor) and Type 3R (outdoor) enclosures. The UL Listed short-circuit rating is 10,000 rms symmetrical amps as standard. When Class R fuses and fuse kits are installed, 30-200 amp switches have a UL Listed short circuit rating of 100,000 rms symmetrical amps. GE’s general duty safety switches are UL Listed as service entrance equipment when installed in accordance with the National Electrical Code. 

Also known as: 783164008548, TG3224R, ABBTG3224R

Specifications

Amps: 200
Poles: 2
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Poles: 2
Volts AC: 240