FUSE 350A 690V 1*/80 AR UC

Item #: 0789868

Cat #: 170M3018

UPC: 051712254618

$ 595.66 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series high speed square body fuse, 700V (UL), 690V (IEC), 350A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X blade end, Class aR, DIN 43 620 - 170M3018

Overview

Eaton Bussmann series high speed square body fuse, 700V (UL), 690V (IEC), 350A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X blade end, Class aR, DIN 43 620 - 170M3018

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712254618, 170M3018, BUS170M3018

Specifications

Type: DIN 43-653, Type T Indication for Microswitch, Square Body
Mounting: Stud
Amps: 350
Size: 1
Interrupt Rating DC: 200 kA
Volts AC Range: 690 - 700
Type: DIN 43-653, Type T Indication for Microswitch, Square Body
Amps: 350
Interrupt Rating DC: 200 kA
Mounting: Stud
Size: 1
Volts AC Range: 690 - 700