3
more

Servicenter, 15kVA Transformer, 12/24 Distribution, 60A Main, NEMA 3R
Item #: 0789852
Cat #: 9T21S1150
UPC: 783173012109
$ 12606.06 EA
Company wide:
0
in stock
Documents & Guides
Servicenter, 15 kVA Transformer, 480 Volt AC, Primary, 120/240 Volt AC Secondary, 12 Space, 24 Circuit Distribution, 60 Amp Main, NEMA 3R
Overview
Servicenter, 15 kVA Transformer, 480 Volt AC, Primary, 120/240 Volt AC Secondary, 12 Space, 24 Circuit Distribution, 60 Amp Main, NEMA 3R
Also known as: 783173012109, 9T21S1150, ABB9T21S1150
Specifications
| Spaces: | 12 |
| Mounting: | Surface |
| Phase: | 1 |
| Circuits: | 24 |
| Volt Amps: | 15kVA |
| Amps: | 60 |
| Primary Voltage: | 480 Delta |
| Spaces: | 12 |
| Phase: | 1 |
| Volt Amps: | 15kVA |
| Primary Voltage: | 480 Delta |
| Mounting: | Surface |
| Circuits: | 24 |
| Amps: | 60 |