C-h E34fb197lap24 24v Amb Ind Light

Item #: 0789749

Cat #: E34FB197LAP24

UPC: 782114727225

$ 333.60 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Corrosion Resistant Assembled Indicating Light, Standard Operator, Amber Plastic Lens, Led, Full Voltage Light Unit, 24 Vac/vdc, No Contact Blocks

Overview

30.5 Mm, Corrosion Resistant Assembled Indicating Light, Standard Operator, Amber Plastic Lens, Led, Full Voltage Light Unit, 24 Vac/vdc, No Contact Blocks
Also known as: 782114727225, E34FB197LAP24, CUTE34FB197LAP24

Specifications

Color: Amber
Type: Indicator, Illuminated
Material: Plastic
Color: Amber
Material: Plastic
Type: Indicator, Illuminated