1" Black EMT Conduit, 10' Length

Item #: 0789742

Cat #: 1EMTBLACK

UPC: 980010026132

$ 2.51 FT
Company wide:
0 in stock
Documents & Guides
1 Inch Black EMT Conduit, Steel, 10 Foot Length

Overview

1 Inch Black EMT Conduit, Steel, 10 Foot Length

EMT is also called "thin-wall" conduit because it is thin and lightweight, especially compared to RMC. EMT is rigid but can be bent with a simple tool called a conduit bender. EMT is installed with couplings and fittings that are secured with setscrew or compression-type fasteners.

Also known as: 980010026132, 1EMTBLACK

Specifications

Diameter: 1 in
Material: Steel
Length: 10 ft
Diameter: 1 in
Length: 10 ft
Material: Steel