100A PLG 2P3W MG 116 000 120V SC

Item #: 0789733

Cat #: DS1116MP000/DF1026

UPC: 708917275756

$ 2117.84 EA
Company wide:
0 in stock
Documents & Guides
THB DS1116MP000/DF1026 100A P

Overview

THB DS1116MP000/DF1026 100A P
Also known as: 708917275756, DS1116MP000/DF1026, THBDS1116MP000DF10

Specifications

No Specifications Available