RUS DS1107MP000

Item #: 0789706

Cat #: DS1107MP000

UPC: 708917209027

$ 2117.84 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
RUS DS1107MP000 100A,PLG,2P3W,MG,107,125V

Overview

RUS DS1107MP000 100A,PLG,2P3W,MG,107,125V
Also known as: 708917209027, DS1107MP000, THBDS1107MP000

Specifications

Material: Cast Aluminum
Amps: 100
Material: Cast Aluminum
Amps: 100