Quicklag Industrial Circuit Breaker

Item #: 0789705

Cat #: BAB3020HT

UPC: 782114266045

$ 1098.06 EA
Company wide:
0 in stock
Documents & Guides
Miniature Industrial Circuit Breaker, Type Bab, Bolt-on, 3-poles, 20 Amp, 240 Vac, 10 Kaic, Ring Or Spade Lug Terminals

Overview

Miniature Industrial Circuit Breaker, Type Bab, Bolt-on, 3-poles, 20 Amp, 240 Vac, 10 Kaic, Ring Or Spade Lug Terminals
Also known as: 782114266045, BAB3020HT, CUTBAB3020HT

Specifications

Poles: 3
Amps: 20
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 20
Mounting: Bolt On