Non-Fused Disconnect, 80 Amp, 3-Pole

Item #: 0789676
Cat #: EOT63U3P4-P
UPC:
$ 401.20 EA
Company wide:
3 in stock
Documents & Guides
Non-Fused Disconnect Switch. 80 Amp. 3-Pole AC. NEMA 4/4X. Black Pistol Handle. HxWxD: 11.8" x 8.3" x 7.12". Integral Lug Kit Included.

Overview

Non-Fused Disconnect Switch. 80 Amp. 3-Pole AC. NEMA 4/4X. Black Pistol Handle. HxWxD: 11.8" x 8.3" x 7.12". Integral Lug Kit Included.
Enclosed Switch Disconnector, 3-p. Max. Horse power rating at three phase 480V 40HP. General purpose current rating 80A. Plastic enclosure, NEMA Type 4/4X Watertight, Pistol handle. Interlocked cover. Defeatable interlocking.
Also known as: EOT63U3P4-P, ABBEOT63U3P4P

Specifications

Phase: 3
Poles: 3
Mounting: Surface
Amps: 80
Type: Non-Fused
IP/NEMA Rating: NEMA 4X, NEMA 4
Phase: 3
Mounting: Surface
Type: Non-Fused
Poles: 3
Amps: 80
IP/NEMA Rating: NEMA 4X, NEMA 4

Customer Reviews

No reviews for this product
(0)