Junction Box, NEMA 4x, Clear Cover, 600 x 300 x 173mm

Item #: 0789673

Cat #: Q603018PCIQRR

UPC: 783510159764

$ 458.85 EA
Company wide:
0 in stock
Junction Box, NEMA 4x, Clear Cover, 600 x 300 x 173mm, Polycarbonate

Overview

Junction Box, NEMA 4x, Clear Cover, 600 x 300 x 173mm, Polycarbonate

The largest-sized QLine enclosure, QLine I provides easy access and protects larger controls from corrosive environments. Choose from screw cover, hinge, internal mounting, variable depth and quick-release latch options to meet your design and security requirements. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.

Also known as: 783510159764, Q603018PCIQRR, HOFQ603018PCIQRR

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color: Light Gray
Material: Polycarbonate
Height: 11.810 in
Width: 23.620 in
Depth: 7.090 in
Finish: Smooth Gloss
IP/NEMA Rating: IP66, NEMA 4X
Material: Polycarbonate
Width: 23.620 in
Finish: Smooth Gloss
Color: Light Gray
Height: 11.810 in
Depth: 7.090 in