This product has been discontinued.

Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Non-Fused Disconnect Switch. 40 Amp. 3-Pole AC. NEMA 4/4X. Black Pistol Handle. HxWxD: 6.35" x 3.94" x 4.55". Integral Lug Kit Included. Operating Handle may be padlocked in the OFF - position.
Overview
Non-Fused Disconnect Switch. 40 Amp. 3-Pole AC. NEMA 4/4X. Black Pistol Handle. HxWxD: 6.35" x 3.94" x 4.55". Integral Lug Kit Included. Operating Handle may be padlocked in the OFF - position.
Enclosed Switch Disconnector, 3-p. Max. Horse power rating at three phase 480V 20HP. General purpose current rating 40A. Plastic enclosure, NEMA Type 4/4X Watertight, Pistol handle. Interlocked cover. Defeatable interlocking.
Also known as: 417019260811, EOT32U3P4-P, ABBEOT32U3P4P
Specifications
| Phase: | 3 |
| Poles: | 3 |
| Mounting: | Surface |
| Amps: | 40 |
| Type: | Non-Fused |
| IP/NEMA Rating: | NEMA 4X, NEMA 4 |
| Phase: | 3 |
| Mounting: | Surface |
| Type: | Non-Fused |
| Poles: | 3 |
| Amps: | 40 |
| IP/NEMA Rating: | NEMA 4X, NEMA 4 |