Non-Fused Disconnect, 16 Amp, 3-Pole

Item #: 0789671
Cat #: EOT16U3P4-P
UPC: 662019444918
$ 281.33 EA
Company wide:
4 in stock
Documents & Guides
Non-Fused Disconnect Switch. 16 Amp. 3-Pole AC. NEMA 4/4X. Black Pistol Handle. HxWxD: 6.35" x 3.94" x 4.55". Integral Lug Kit Included.

Overview

Non-Fused Disconnect Switch. 16 Amp. 3-Pole AC. NEMA 4/4X. Black Pistol Handle. HxWxD: 6.35" x 3.94" x 4.55". Integral Lug Kit Included.
Enclosed Switch Disconnector, 3-p. Max. Horse power rating at three phase 480V 10HP. General purpose current rating 16A. Plastic enclosure, NEMA Type 4/4X Watertight, Pistol handle. Interlocked cover. Defeatable interlocking.
Also known as: 662019444918, EOT16U3P4-P, ABBEOT16U3P4P

Specifications

Phase: 3
Poles: 3
Mounting: Surface
Amps: 16
Type: Non-Fused
IP/NEMA Rating: NEMA 4X, NEMA 4
Phase: 3
Mounting: Surface
Type: Non-Fused
Poles: 3
Amps: 16
IP/NEMA Rating: NEMA 4X, NEMA 4

Customer Reviews

No reviews for this product
(0)