24" LED 16W Undercabinet Light, Dimmable, White

Item #: 0789667

Cat #: ECL-24-WT-D-1

UPC: 782042768895

Company wide:
0 in stock
Documents & Guides
24" LED Undercabinet Light, 120V, 16W, Color Temperature: 2800K, Dimmable, Color: White.

Overview

24" LED Undercabinet Light, 120V, 16W, Color Temperature: 2800K, Dimmable, Color: White.
Also known as: 782042768895, ECL-24-WT-D-1, CSLECL24WTD1

Specifications

Volts AC: 120
Length: 2 ft
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC: 120
Color: White
Dimmable: Yes
Length: 2 ft
Light Technology: LED