16" LED Undercabinet Light, Dimmable, Bronze

Item #: 0789666

Cat #: ECL-16BZ-D1

UPC: 782042768871

Company wide:
0 in stock
Documents & Guides
16" LED Undercabinet Light, 120V, Dimmable, Color: Bronze.

Overview

16" LED Undercabinet Light, 120V, Dimmable, Color: Bronze.

Low profile Eco-Counter series with integral dimmable electronic driver provides even illumination on all surfaces. Each luminaire includes dual CCT, which can be switched from 2700K to 3000K with a rocker switch. Luminaires can be linked together up to 600W with seamless connectors or Interlink cables. Each luminaire includes an On/Off switch, CCT switch and mounting hardware. Eco-Counter series is available in four lengths and three finishes.

Also known as: 782042768871, ECL-16BZ-D1, CSLECL16BZD1

Specifications

Volts AC: 120
Length: 16 in
Color: Bronze
Light Technology: LED
Dimmable: Yes
Volts AC: 120
Color: Bronze
Dimmable: Yes
Length: 16 in
Light Technology: LED