16" LED Undercabinet Light, Dimmable, White

Item #: 0789665

Cat #: ECL-16WT-D1

UPC: 782042768857

Company wide:
0 in stock
Documents & Guides
16" LED Undercabinet Light, 120V, Dimmable, Color: White.

Overview

16" LED Undercabinet Light, 120V, Dimmable, Color: White.
Also known as: 782042768857, ECL-16WT-D1, CSLECL16WTD1

Specifications

Volts AC: 120
Color: White
Length: 16 in
Light Technology: LED
Dimmable: Yes
Volts AC: 120
Length: 16 in
Dimmable: Yes
Color: White
Light Technology: LED