8" LED Undercabinet Light, White

Item #: 0789654

Cat #: ECL-8WT-D1

UPC: 782042768826

Company wide:
0 in stock
Documents & Guides
8" LED Undercabinet Light, 120V, Color: White.

Overview

8" LED Undercabinet Light, 120V, Color: White.

Low profile Eco-Counter series with integral dimmable electronic driver provides even illumination on all surfaces. Each luminaire includes dual CCT, which can be switched from 2700K to 3000K with a rocker switch. Luminaires can be linked together up to 600W with seamless connectors or Interlink cables. Each luminaire includes an On/Off switch, CCT switch and mounting hardware. Eco-Counter series is available in four lengths and three finishes.

Also known as: 782042768826, ECL-8WT-D1, CSLECL8WT273

Specifications

Volts AC: 120
Color: White
Length: 8 in
Light Technology: LED
Dimmable: Yes
Volts AC: 120
Length: 8 in
Dimmable: Yes
Color: White
Light Technology: LED