12/2 w/Ground, MC, Aluminum Armor, Stranded

Item #: 0789633

Cat #: 122MCASTROGGYGN250

UPC: 077680204400

Company wide:
0 in stock
Documents & Guides
No Documents Available
12/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Stranded, 250 ft. Coil. Wire Colors (120 Volt): Black, White, Green. O.D.: .495"

Overview

12/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Stranded, 250 ft. Coil. Wire Colors (120 Volt): Black, White, Green. O.D.: .495"
Also known as: 077680204400, 122MCASTROGGYGN250

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Stranded
Conductors: 2
Material: Copper
Volts AC: 600