MC Cable, Aluminum Flex, 12/2 (GRY/YEL) w/Ground, Stranded, 250'

Item #: 0789627

Cat #: 122MCASTRYLGYGN250

UPC: 077680351975

$ 1.52 FT
Company wide:
2,250 in stock
Documents & Guides
MC Cable, Aluminum Flex, (2) 12 AWG Stranded Copper (Gray/Yellow) w/Ground (Green), 250 Foot Coil

Overview

MC Cable, Aluminum Flex, (2) 12 AWG Stranded Copper (Gray/Yellow) w/Ground (Green), 250 Foot Coil

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: 077680351975, 122MCASTRYLGYGN250

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Package Type: Coil
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Stranded
Conductors: 2
Material: Copper
Volts AC: 600
Package Type: Coil