Power Module, Phase Adaptive, 3-Wire Fluorescent, 16A, 120VAC

Item #: 0789596

Cat #: PHPM-WBX-120-WH

UPC: 027557624763

Company wide:
0 in stock
Phase Adaptive Power Module With 3-wire Fluorescent, Control Voltage: 120 V~ Only, Load Voltage: 120 V

Overview

Phase Adaptive Power Module With 3-wire Fluorescent, Control Voltage: 120 V~ Only, Load Voltage: 120 V

May be used to dim incandescent, halogen, electronic low-voltage (ELV), magnetic low-voltage (MLV), neon/cold cathode, or LutronR Tu-WireR lighting sources

Also known as: 027557624763, PHPM-WBX-120-WH, LUTPHPMWBX120WH

Specifications

Volts AC: 120
Color: White
Type: Power Module
Amps: 16
Volts AC: 120
Type: Power Module
Color: White
Amps: 16