Estop 30mm Twist Release Red

Item #: 0789562

Cat #: MPET3-10R

UPC: 320500372491

$ 46.03 EA
Company wide:
0 in stock
Documents & Guides
Abb Mpet3-10r Estp 30mm Hd Tw

Overview

Abb Mpet3-10r Estp 30mm Hd Tw
Also known as: 320500372491, MPET3-10R, ABBMPET310R

Specifications

Color: Red
Family / Style: Modular
Color: Red
Family / Style: Modular