Socket Supporting Metal Albalite Shower Trim, 6", White

Item #: 0789539

Cat #: AF601WH

UPC: 847801016096

$ 17.44 EA
Company wide:
3 in stock
Documents & Guides
Socket Supporting Metal Albalite Shower Trim, Diameter: 6 inch, Color: White

Overview

Socket Supporting Metal Albalite Shower Trim, Diameter: 6 inch, Color: White

Elite shower trims feature 6 inch socket supporting plastic albalite & are the perfect solution for shower & bathroom lighting aesthetics

Also known as: 847801016096, AF601WH, ETEAF601WH

Specifications

Color: White
Type: Wet Location Trim
Diameter: 6 in
Color: White
Diameter: 6 in
Type: Wet Location Trim