1050 CFM Attic Fan

Item #: 0789535

Cat #: 350BR

UPC: 026715182602

Company wide:
0 in stock
Roof Mounted Attic Fan, CFM: 1050, Blade: 14", Color: Brown.

Overview

Roof Mounted Attic Fan, CFM: 1050, Blade: 14", Color: Brown.
Also known as: 026715182602, 350BR, BRN350BR

Specifications

Color: Brown
CFM: 1050
Color: Brown
CFM: 1050