11W PAR20 LED Lamp, 27K

Item #: 0789534

Cat #: S7207

UPC: 045923072079

Company wide:
0 in stock
11 WATT; PAR20 COMPACT FLUORESCENT; 2700K; 82 CRI; MEDIUM BASE; 120 VOLTS *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

11 WATT; PAR20 COMPACT FLUORESCENT; 2700K; 82 CRI; MEDIUM BASE; 120 VOLTS *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923072079, S7207, SATS7207

Specifications

Lumens: 380
Shape: PAR20 (Sealed Beam)
Wattage: 11
Light Technology: LED
Lumens: 380
Wattage: 11
Shape: PAR20 (Sealed Beam)
Light Technology: LED