6" Fiberglass 30° Elbow, 48" Radius, Black

Item #: 0789532

Cat #: 6FG30X48

UPC:

$ 320.14 EA
Company wide:
6 in stock
Documents & Guides
6 Inch Fiberglass 30 Degree Sweep Elbow, 48 Inch Radius, Black

Overview

6 Inch Fiberglass 30 Degree Sweep Elbow, 48 Inch Radius, Black
Also known as: 6FG30X48

Specifications

Color: Black
Material: Fiberglass
Diameter: 6 in
Angle: 30°
Sweep Radius: 48 in
Color: Black
Diameter: 6 in
Sweep Radius: 48 in
Material: Fiberglass
Angle: 30°