Halogen Lamp, ALR12, 20W, 12V, FL34

Item #: 0789525

Cat #: S2644

UPC:

Company wide:
0 in stock
Documents & Guides
Halogen Lamp, 20 Watt, 12 Volt, Bulb: ALR12 (Blown Reflector), Base: Double Contact Bayonet (BA15d), Color Temperature: 2900K, ANSI Code: GBF, Beam Angle: Flood 34°

Overview

Halogen Lamp, 20 Watt, 12 Volt, Bulb: ALR12 (Blown Reflector), Base: Double Contact Bayonet (BA15d), Color Temperature: 2900K, ANSI Code: GBF, Beam Angle: Flood 34°
Also known as: S2644, SATS2644

Specifications

Color Temperature: 2900 (Warm White)
Volts AC: 12
Wattage: 20
Shape: ALR12 (Blown Reflector)
ANSI Code: GBF
Light Technology: Halogen
Base: Bayonet (BA15d)
Angle: 34°
Color Temperature: 2900 (Warm White)
Wattage: 20
ANSI Code: GBF
Base: Bayonet (BA15d)
Volts AC: 12
Shape: ALR12 (Blown Reflector)
Light Technology: Halogen
Angle: 34°