10W G12.5 Incandescent Lamp, White

Item #: 0789477

Cat #: S3830

UPC: 045923038303

Company wide:
0 in stock
Documents & Guides
10 Watt G12 1/2 Pear Incandescent; Satin White; 1500 Average rated hours; 50 Lumens; Candelabra Base; 120 Volt

Overview

10 Watt G12 1/2 Pear Incandescent; Satin White; 1500 Average rated hours; 50 Lumens; Candelabra Base; 120 Volt
Also known as: 045923038303, S3830, SATS3830

Specifications

Wattage: 10
Volts AC: 120
Color Rendering Index (CRI): 100
Lumens: 50
Shape: G12-1/2 (Globe)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Wattage: 10
Color Rendering Index (CRI): 100
Shape: G12-1/2 (Globe)
Dimmable: Yes
Base: Candelabra Screw (E12)
Volts AC: 120
Lumens: 50
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent