6" Fiberglass 45° Elbow, 48" Radius, Black

Item #: 0789453

Cat #: 6FG45X48RS

UPC:

Company wide:
0 in stock
6 Inch Fiberglass 45 Degree Sweep Elbow, 48 Inch Radius, Black

Overview

6 Inch Fiberglass 45 Degree Sweep Elbow, 48 Inch Radius, Black
Also known as: 6FG45X48RS

Specifications

Material: Fiberglass
Diameter: 6 in
Color: Black/Red
Angle: 45°
Sweep Radius: 48 in
Material: Fiberglass
Color: Black/Red
Sweep Radius: 48 in
Diameter: 6 in
Angle: 45°