6" Fiberglass 90° Elbow, 48" Radius, Black, Red Stripe

Item #: 0789452

Cat #: 6FG90X48RS

UPC:

$ 492.27 EA
Company wide:
664 in stock
6 Inch Fiberglass 90 Degree Elbow, 48 Inch Radius, Black, Red Stripe

Overview

6 Inch Fiberglass 90 Degree Elbow, 48 Inch Radius, Black, Red Stripe

This electrical conduit is lightweight and durable, cost-competitive, and readily available. It is approved for use across many applications including data centers, utilities, and wastewater treatment.

Also known as: 6FG90X48RS

Specifications

Material: Fiberglass
Diameter: 6 in
Color: Black/Red
Angle: 90°
Sweep Radius: 48 in
Material: Fiberglass
Color: Black/Red
Sweep Radius: 48 in
Diameter: 6 in
Angle: 90°