Power Module 3-wire Fluorescent 120v

Item #: 0789420

Cat #: PHPM-3F-120-WH

UPC: 027557533904

Company wide:
0 in stock
Power Module, Lutron, Grafik Eye Qs, Ecosystem, 3-wire Fluorescent, 120 Vac,16 Amp, 160 Mm Length, 40.5 Mm Width, 129.5 Mm Height, Architectural Style, 1 Pole, White

Overview

Power Module, Lutron, Grafik Eye Qs, Ecosystem, 3-wire Fluorescent, 120 Vac,16 Amp, 160 Mm Length, 40.5 Mm Width, 129.5 Mm Height, Architectural Style, 1 Pole, White

120V phase control input 3-wire fluorescent output power module, White finish only

Also known as: 027557533904, PHPM-3F-120-WH, LUTPHPM3F120WH

Specifications

Volts AC: 120
Poles: 1
Color: White
Type: Power Module
Amps: 16
Volts AC: 120
Color: White
Amps: 16
Poles: 1
Type: Power Module