Selector Switch, 30.5 Mm, Heavy-Duty Assembled, 3 Position, Knob Type

Item #: 0789362

Cat #: 10250T1343-2

UPC: 782113441658

$ 261.37 EA
Company wide:
3 in stock
Documents & Guides
Selector Switch, 30.5 mm, Heavy-Duty Assembled, Knob Type, Non-Illuminated, 3-Position, 60 Degree Throw, Operating Mode: Momentary, Maintained, Momentary, 2 NO, Cam 3

Overview

Selector Switch, 30.5 mm, Heavy-Duty Assembled, Knob Type, Non-Illuminated, 3-Position, 60 Degree Throw, Operating Mode: Momentary, Maintained, Momentary, 2 NO, Cam 3

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.

Also known as: 782113441658, 10250T1343-2, CUT10250T13432

Specifications

Color: Black
Type: 3 Position, Selector Switch
Circuit Arrangement: NO
Color: Black
Circuit Arrangement: NO
Type: 3 Position, Selector Switch