1
more

30.5 Mm, Heavy-Duty Assembled Selector Switch
Item #: 0789354
Cat #: 10250T15112-53
UPC: 782113028262
$ 362.96 EA
Company wide:
0
in stock
Documents & Guides
30.5 Mm, Heavy-Duty Assembled Selector Switch, Key Type, Non-Illuminated, 2-Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, 1 No, Left Only Key Removal, Cam 1
Overview
30.5 Mm, Heavy-Duty Assembled Selector Switch, Key Type, Non-Illuminated, 2-Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, 1 No, Left Only Key Removal, Cam 1
Also known as: 782113028262, 10250T15112-53, CUT10250T1511253
Specifications
| Type: | Heavy-Duty |
| Mounting: | Vertical |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Type: | Heavy-Duty |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Mounting: | Vertical |