
Deep Strut - Elongated Holes, Steel, Gold, 1-5/8" x 1-5/8" x 20'
Item #: 0789331
Cat #: A1200HS 20EG
UPC: 616013088166
$ 4.41 FT
Company wide:
0
in stock
Documents & Guides
Deep Strut - 9/16" x 1-1/8" Elongated Holes - 2" Centers, Steel, Electrogalvanized, Gold, Size: 1-5/8" Wide, 1-5/8" High, 20' Long, 12 Gauge
Overview
Deep Strut - 9/16" x 1-1/8" Elongated Holes - 2" Centers, Steel, Electrogalvanized, Gold, Size: 1-5/8" Wide, 1-5/8" High, 20' Long, 12 Gauge
Also known as: 616013088166, A1200HS 20EG, SUPA1200HS20EG
Specifications
| Height: | 1 5/8 in |
| Length: | 20 ft |
| Material: | Steel |
| Width: | 1-5/8 in |
| Finish: | Electrogalvanized |
| Height: | 1 5/8 in |
| Material: | Steel |
| Finish: | Electrogalvanized |
| Length: | 20 ft |
| Width: | 1-5/8 in |