15W G12.5 Incandescent Lamp, Clear

Item #: 0789323

Cat #: S3845

UPC: 045923038457

Company wide:
0 in stock
15 Watt G12 1/2 Incandescent; Clear; 1500 Average rated hours; 100 Lumens; Candelabra Base; 120 Volt

Overview

15 Watt G12 1/2 Incandescent; Clear; 1500 Average rated hours; 100 Lumens; Candelabra Base; 120 Volt
Also known as: 045923038457, S3845, SATS3845

Specifications

Color: Clear
Lumens: 100
Volts AC: 120
Wattage: 15
Color Rendering Index (CRI): 100
Shape: G12-1/2 (Globe)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Color: Clear
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Lumens: 100
Wattage: 15
Shape: G12-1/2 (Globe)
Dimmable: Yes
Base: Candelabra Screw (E12)