
Mounting Bracket, 1-Gang, Low Voltage, Non-Metallic
Item #: 0789307
Cat #: LV1RP
UPC: 018997581792
$ 4.27 EA
Company wide:
0
in stock
Mounting Bracket. 1-Gang, Low Voltage, Old Work, Non-Metallic. For use with Low Voltage Class 2 Applications. For Installations on Existing Construction. Includes: Swing Arms.
Overview
Mounting Bracket. 1-Gang, Low Voltage, Old Work, Non-Metallic. For use with Low Voltage Class 2 Applications. For Installations on Existing Construction. Includes: Swing Arms.
Arlington’s non-metallic, Low Voltage Mounting Brackets are the timeand money-saving solution for faster and easier mounting of Class 2 communications, computer and cable TV wiring. Designed to mount wall plates flush, our mounting brackets have features that deliver a better-looking, easy to install job; specially designed screw holes, thin front lip and more.
Also known as: 018997581792, LV1RP, ARLLV1RP
Specifications
| Material: | Plastic |
| Gangs: | 1 |
| Color: | White |
| Material: | Plastic |
| Color: | White |
| Gangs: | 1 |