Vapor Tight Utility Light (Ceiling Mount)

Item #: 0789255

Cat #: VC150I M12

UPC: 745973817704

$ 54.92 EA
Company wide:
130 in stock
Documents & Guides
Vapor Tight Utility Light (Ceiling Mount), 150W A19/A21 Incandescent, 120V, Guarded, Color: Gray ***Lamp Not Included***

Overview

Vapor Tight Utility Light (Ceiling Mount), 150W A19/A21 Incandescent, 120V, Guarded, Color: Gray ***Lamp Not Included***

Utility vapor tight, ceiling mount, lamp not included, SKU - 137U79

Also known as: 745973817704, VC150I M12, LITVC150I, jellyjar, pit light

Specifications

Volts AC: 120
Color: Gray
Wattage: 150
Light Technology: Incandescent
Volts AC: 120
Wattage: 150
Color: Gray
Light Technology: Incandescent