3" x 150' Red "Danger" Repulpable Barricade Tapes

Item #: 0789159

Cat #: 515

UPC: 051128577882

$ 99.17 EA
Company wide:
10 in stock
Documents & Guides
Danger Repulpable Barricade Tape, Dimensions: 3" x 150', Color: Red.

Overview

Danger Repulpable Barricade Tape, Dimensions: 3" x 150', Color: Red.

Reusable tape made of tightly-woven cotton fibers. For indoor applications.

Also known as: 051128577882, 515, MMM515

Specifications

Length: 150 ft
Width: 3 in
Color: Red
Length: 150 ft
Color: Red
Width: 3 in