TFMR 3PH 36/45KVA 600-480

Item #: 0789131

Cat #: T2527071

UPC: 047503420072

$ 4217.69 EA
Company wide:
0 in stock
45 kVA @ 600V Primary 480V Secondary, 36 kVA @ 480V Primary 380V Secondary Auto Transformer

Overview

45 kVA @ 600V Primary 480V Secondary, 36 kVA @ 480V Primary 380V Secondary Auto Transformer
Also known as: 047503420072, T2527071, ACMT2527071

Features & Benefits

  • Quiet operation with sound levels below NEMA standards

Specifications

Phase: 3
Type: Dry Type Transformer, Autotransformer
Volt Amps: 45kVA, 36kVA
Primary Voltage: 480, 600
Secondary Voltage: 380/480
Phase: 3
Volt Amps: 45kVA, 36kVA
Secondary Voltage: 380/480
Type: Dry Type Transformer, Autotransformer
Primary Voltage: 480, 600