TB A1200HS10HDGC HS Deep Strut 12GA 1-5/8

Item #: 0789108

Cat #: A1200HS10HDGC

UPC: 786210603261

$ 104.05 FT
Company wide:
0 in stock
Documents & Guides
SUP A1200HS10HDGC HS Deep Strut 12G

Overview

SUP A1200HS10HDGC HS Deep Strut 12G
Also known as: 786210603261, A1200HS10HDGC, SUPA1200HS10HDGC

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Height: 1 5/8 in
Length: 10 ft
Finish: Hot Dipped Galvanized
Material: Steel
Width: 1-5/8 in