STANDARD Deep Strut 1 5/8 X 1 5/8 BARE

Item #: 0789095

Cat #: A1200HS10BC

UPC: 786210194585

$ 54.10 FT
Company wide:
0 in stock
Documents & Guides
SUP A1200HS10BC HS Deep Strut 12GA

Overview

SUP A1200HS10BC HS Deep Strut 12GA
Also known as: 786210194585, A1200HS10BC, SUPA1200HS10BC

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Plain
Height: 1 5/8 in
Length: 10 ft
Finish: Plain
Material: Steel
Width: 1-5/8 in