Made in USA

Holes On 2 In. Centers

Item #: 0789082
Cat #: PS 520 EH 10' HDG
UPC: 702316513075
$ 53.19 FT
Company wide:
0 in stock
Documents & Guides
Pst Ps520eh-10 Hg 1-5/8x13/16 hot Dipped Galvanized

Overview

Pst Ps520eh-10 Hg 1-5/8x13/16 hot Dipped Galvanized
Also known as: 702316513075, PS 520 EH 10' HDG, PSTPS520EH10HDG

Specifications

Material: Steel
Length: 10 ft
Finish: Hot Dipped Galvanized
Material: Steel
Finish: Hot Dipped Galvanized
Length: 10 ft

Customer Reviews

No reviews for this product
(0)