SS Concept Console 38x24x16

Item #: 0789021

Cat #: CFC382416SS

UPC: 783510873301

$ 12227.15 EA
Company wide:
0 in stock
Concept Console, 1 Door, Bulletin C1s (stainless Steel Concept? Console), Size/dims: 38" x 24" x 15", Material/Finish: Stainless Steel Type 304

Overview

Concept Console, 1 Door, Bulletin C1s (stainless Steel Concept? Console), Size/dims: 38" x 24" x 15", Material/Finish: Stainless Steel Type 304

Sloped Concept Consoles provide a convenient surface for mounting and monitoring components. Ergonomically designed so users can sit or stand while working, consoles feature a large internal capacity for mounting components and controls.

Also known as: 783510873301, CFC382416SS, HOFCFC382416SS

Features & Benefits

  • Quarter-turn stainless steel latches hold top cover securely closed
  • Door props hold top cover open at 90-degrees
  • Integral water-shedding trough
  • Collar studs for optional back panel
  • Optional side panels (mounted to collar studs) expand equipment mounting space
  • Tool-to-open 3-point latch on front access door; door is removable and reversible; 170-degree full-access opening
  • Solid bottom
  • Corner-formed doors
  • External-formed 90-degree body flange
  • 20-degree sloped-top cover for 38.00-in. (965-mm) tall console or 30-degree top cover for 48.00-in. (1219-mm) console

Specifications

Width: 24 in
Depth: 15 in
Material: Stainless Steel
Height: 38 in
IP/NEMA Rating: NEMA 3
Width: 24 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 3
Depth: 15 in
Height: 38 in