"Caution Buried Electric Line Below" Barricade Tape, 6" x 1000'

Item #: 0788961

Cat #: 368

UPC: 051128577738

$ 157.24 EA
Company wide:
18 in stock
Caution-Buried Electric Line Below Underground Tape, Dimensions: 6" x 1000', Color: Red.

Overview

Caution-Buried Electric Line Below Underground Tape, Dimensions: 6" x 1000', Color: Red.

Durable polyethylene plastic, bold 2" letters, long roll length, will not tear easily, attracts attention. Barricade applicable in both large and small areas. Available in various sizes, thicknesses and with different warning messages.

Also known as: 051128577738, 368, MMM368

Specifications

Color: Red
Length: 1000 ft
Width: 6 in
Color: Red
Width: 6 in
Length: 1000 ft