3" x 1000' Orange "Caution Buried Fiber Optic Line Below" Buried Barricade Tape

Item #: 0788960

Cat #: 365

UPC: 051128577707

$ 66.56 EA
Company wide:
32 in stock
Documents & Guides
Caution-Buried Fiber Optic Line Below Underground Tape, Dimensions: 3" x 1000', Color: Orange.

Overview

Caution-Buried Fiber Optic Line Below Underground Tape, Dimensions: 3" x 1000', Color: Orange.

Durable polyethylene plastic, bold 2" letters, long roll length, will not tear easily, attracts attention. Barricade applicable in both large and small areas. Available in various sizes, thicknesses and with different warning messages.

Also known as: 051128577707, 365, MMM365

Specifications

Width: 3 in
Length: 1000 ft
Color: Orange
Width: 3 in
Color: Orange
Length: 1000 ft