367 BURIED TAPE, ORANGE, TELEPHONE

Item #: 0788955

Cat #: 367

UPC: 051128577721

$ 73.02 EA
Company wide:
0 in stock
Documents & Guides
Scotch« Buried Barricade Tape 302 is a 4 mil thick, polyethylene film backing, buried barricade tape that is printed with a warning message. When buried 4 to 6 inches below the surface, it provides an early warning when digging before reaching a depth that could cause damage or injury to a line or worker.

Overview

Scotch« Buried Barricade Tape 302 is a 4 mil thick, polyethylene film backing, buried barricade tape that is printed with a warning message. When buried 4 to 6 inches below the surface, it provides an early warning when digging before reaching a depth that could cause damage or injury to a line or worker.

Scotch« Buried Barricade Tape 302 features durable polyethylene film backing that prevents accidental tearing. This effective and economical tape is printed with 2 in, bold characters on a bright background. It is designed to signify restricted access to hazardous areas. RoHS 2011/65/EU Compliant.

Also known as: 051128577721, 367, MMM367

Specifications

Width: 3 in
Length: 1000 ft
Color: Orange
Width: 3 in
Color: Orange
Length: 1000 ft