A1200-20PG

Item #: 0788929

Cat #: A1200-20PG

UPC: 616013100189

$ 4.48 FT
Company wide:
0 in stock
Documents & Guides

Overview

SS A1200-20PG
Also known as: 616013100189, A1200-20PG, SUPA120020PG

Specifications

Height: 1 5/8 in
Length: 20 ft
Material: Steel
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 1 5/8 in
Material: Steel
Finish: Pre-Galvanized
Length: 20 ft
Width: 1-5/8 in