STD Deep Strut

Item #: 0788923

Cat #: A1200 20HDG

UPC: 616013101070

$ 6.96 FT
Company wide:
0 in stock
Documents & Guides
SUP A1200 20HDG Deep Strut 12GA 1-5

Overview

SUP A1200 20HDG Deep Strut 12GA 1-5
Also known as: 616013101070, A1200 20HDG, SUPA120020HDG

Specifications

Height: 1 5/8 in
Length: 20 ft
Material: Steel
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Height: 1 5/8 in
Material: Steel
Finish: Hot Dipped Galvanized
Length: 20 ft
Width: 1-5/8 in