Deep Strut - No Holes, Steel, Green, 1-5/8" x 1-5/8" x 20'

Item #: 0788920

Cat #: A1200 20GR

UPC: 616013101612

$ 10.92 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut - No Holes, Steel, 12 Gauge, Green, Height: 1-5/8", Width: 1-5/8", Length: 20'

Overview

Deep Strut - No Holes, Steel, 12 Gauge, Green, Height: 1-5/8", Width: 1-5/8", Length: 20'
Also known as: 616013101612, A1200 20GR, SUPA120020GR

Specifications

Height: 1 5/8 in
Length: 20 ft
Material: Steel
Width: 1-5/8 in
Finish: Green Painted
Height: 1 5/8 in
Material: Steel
Finish: Green Painted
Length: 20 ft
Width: 1-5/8 in