Deep Strut 12GA 1-5/8X1-5/8 20FT EG STL

Item #: 0788908

Cat #: A1200-20EG

UPC: 616013088180

$ 4.41 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 20 Feet, Electro-Galvanized Steel

Overview

Deep Strut, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 20 Feet, Electro-Galvanized Steel
Also known as: 616013088180, A1200-20EG, SUPA120020EG

Specifications

Height: 1 5/8 in
Length: 20 ft
Material: Steel
Width: 1-5/8 in
Finish: Electrogalvanized
Height: 1 5/8 in
Material: Steel
Finish: Electrogalvanized
Length: 20 ft
Width: 1-5/8 in