101 Loop Hanger for Copper Tube, 2" Pipe, 2 1/8" OD, 3/8" Rod

Item #: 0788899

Cat #: 1010200CP

UPC: 782856360797

$ 4.06 EA
Company wide:
0 in stock
Documents & Guides
Erc 1010200cp Hanger Swivel L

Overview

Erc 1010200cp Hanger Swivel L

Pipe hanger with threaded nut and smooth edges; for use with non-insulated copper pipe.

Also known as: 782856360797, 1010200CP, CDY1010200CP

Features & Benefits

  • Recommended for the suspension of stationary non-insulated copper tube lines
  • Conforms with Federal Specification WW-H-171 (Type 10), Manufacturers Standardization Society (MSS) SP-58 (Type 10)

Specifications

Material: Steel
Diameter: 2 in
Finish: Copper Electroplated
Material: Steel
Finish: Copper Electroplated
Diameter: 2 in